Skip Content
FLAG STAFF HOLDER,BRACKET,SILVER close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

FLAG STAFF HOLDER,BRACKET,SILVER

ANNIN FLAGMAKERS

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG5JGD1
  • Mfr. Model # 5JGD1
  • UNSPSC # 55121906
  • CATALOGUE PAGE # 1712
  • Shipping Weight 2.0 lbs

Technical Specs

  • For Use With Band Flag Staff Holder
  • Height 3"
  • Colour Silver
  • Finish Steel
  • Length 3"
  • Item Flag Staff Holder
  • Type Bracket
  • Material Aluminum
  • Width 1-1/2"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list