FLAG REPLACMENT close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

FLAG REPLACMENT

CHECKERS INDUSTRIAL PROD INC

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # CSFFS9025Y
  • Mfr. Model # FS9025Y
  • UNSPSC # 55121715
  • CATALOGUE PAGE # 3110
  • Shipping Weight 0.15 lbs

Product Details

Flagstaff(TM) warning whip & Gorilla-strength power whip flag, standard, yellow with white Reflective X - 12 inches by 11 inches.

Technical Specs

  • Item Standard Flag with White Reflective X - 12" x 11"
  • Colour Yellow
  • Height 11"
  • Material Nylon Mesh
  • Width 12"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list