Skip Content
FLAG REPLACMENT close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

FLAG REPLACMENT

CHECKERS INDUSTRIAL PROD INC

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # CSFFS9024Y
  • Mfr. Model # FS9024Y
  • UNSPSC # 55121715
  • CATALOGUE PAGE # 3110
  • Shipping Weight 0.01 lbs

Product Details

Flagstaff(TM) warning whip & Gorilla-strength power whip flag, standard, yellow - 12 inches by 11 inches.

Technical Specs

  • Item Standard Flag - 12" x 11"
  • Material Nylon Mesh
  • Colour Yellow
  • Height 11"
  • Width 12"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list