FLAG REPLACMENT close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

FLAG REPLACMENT

CHECKERS

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # CSFFS9024-16O
  • Mfr. Model # FS9024-16O
  • UNSPSC # 31161901
  • CATALOGUE PAGE # 3110
  • Shipping Weight 1.0 lbs

Product Details

Flagstaff(TM) warning whip & Gorilla-strength power whip flag, large, orange - 16 inches by 16 inches.

Technical Specs

  • Height 16"
  • Item Large Flag - 16" X 16"
  • Material Nylon Mesh
  • Width 16"
  • Colour Orange
  • For Use With Warning Whips
  • Features Orange Flag, 16" X 16"
  • Includes Flag

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list