Skip Content
FLAG POLE BRACKET,BRONZE,L 6 1/4 IN close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

FLAG POLE BRACKET,BRONZE,L 6 1/4 IN

BATTALION

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGM1XNK1
  • Mfr. Model # 1XNK1
  • UNSPSC # 55121905
  • CATALOGUE PAGE # 1712
  • Shipping Weight 0.75 lbs

Product Details

For interior or exterior use. Includes hardware.

Technical Specs

  • Colour Bronze
  • Finish Antique Bronze
  • Height 6"
  • For Use With Flag Poles
  • Includes Hardware
  • Item Flag Pole Bracket
  • Length 6-1/4"
  • Material Brass
  • Width 2-1/8"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list