FLAG ONTARIO 36IN X 72IN close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

FLAG ONTARIO 36IN X 72IN

FLAGS UNLIMITED

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # FGSONT072GK
  • Mfr. Model # ONT072GK
  • UNSPSC # 55121715
  • CATALOGUE PAGE # 1712
  • Shipping Weight 0.5 lbs

Product Details

Ontario Flag 36 inches x 72 inches DuraKnit.

Technical Specs

  • Item Ontario Flag
  • Height 36"
  • Style Header and Two Grommets
  • Material Knit Polyester
  • Width 72"
  • Legend Provincial Flags

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list