Skip Content
FLAG NOVA SCOTIA 36IN X 72IN close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

FLAG NOVA SCOTIA 36IN X 72IN

FLAGS UNLIMITED

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # FGSNSC072GK
  • Mfr. Model # NSC072GK
  • UNSPSC # 55121715
  • CATALOGUE PAGE # 1712
  • Shipping Weight 0.5 lbs

Product Details

Nova Scotia Flag 36 inches x 72 inches DuraKnit.

Technical Specs

  • Item Nova Scotia Flag
  • Material Knit Polyester
  • Height 36"
  • Width 72"
  • Style Header and Two Grommets
  • Legend Provincial Flags

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list