Skip Content
Discontinued with Replacement
FLAG MESH 16X16 2 GROMMETS close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

FLAG MESH 16X16 2 GROMMETS

GRAINGER APPROVED

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # SEATF116GR
  • Mfr. Model # TF116GR
  • UNSPSC # 46161504
  • CATALOGUE PAGE # 2383
  • Shipping Weight 0.17 lbs
Suggested Replacement Product
VINYL MESH FLAG 18INX18IN

Price: NA

Product Details

Seam traffic safety flag is a fluorescent orange mesh with two grommets. Size 16 inches x 16 inches.

Technical Specs

  • Item 10 oz. Fluorescent Orange Mesh Flag with Dowel Sle
  • Colour Fluorescent Orange
  • Standards CSA Z96-09 Class 1, Level 2

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list