Skip Content
FLAG MARKING RD 21IN 2.5X3.5 100/BD close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

FLAG MARKING RD 21IN 2.5X3.5 100/BD

CH HANSON

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # CHH15080
  • Mfr. Model # 15080
  • UNSPSC # 55121715
  • CATALOGUE PAGE # 2169
  • Shipping Weight 1.93 lbs

Product Details

Marking flag, Glo-Red. High visibility ideal for above ground marking. Designed to withstand outdoor elements. Available with 21 in. wire staff.

Technical Specs

  • Item Marking Flag
  • Flag Width 3-1/2"
  • Colour Red
  • Flag Material PVC
  • Overall Height 21"
  • Staff Material Wire
  • Flag Height 2-1/2"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list