FLAG MARKING LM 21IN 2.5X3.5 100/BD close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

FLAG MARKING LM 21IN 2.5X3.5 100/BD

CH HANSON

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # CHH15082
  • Mfr. Model # 15082
  • UNSPSC # 55121715
  • CATALOGUE PAGE # 2169
  • Shipping Weight 1.73 lbs

Product Details

Marking flag, Glo-Lime. High visibility ideal for above ground marking. Designed to withstand outdoor elements. Available with 21 in. wire staff.

Technical Specs

  • Item Marking Flag
  • Flag Width 3-1/2"
  • Colour Lime
  • Overall Height 21"
  • Flag Material PVC
  • Staff Material Wire
  • Flag Height 2-1/2"
  • Legend Blank
  • Pattern Solid

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list