Skip Content
FLAG CANADIAN 54INX108IN APPLIQUED close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

FLAG CANADIAN 54INX108IN APPLIQUED

FLAGS UNLIMITED

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # FGSCAN108GH
  • Mfr. Model # CAN108GH
  • UNSPSC # 55121715
  • CATALOGUE PAGE # 1712
  • Shipping Weight 10.0 lbs

Product Details

Canadian Flag 54 inches x 108 inches All-Sewn.

Technical Specs

  • Item Canadian Flag
  • Height 54"
  • Material Nylon
  • Style Header and 2 Grommets
  • Width 108"
  • Min. Flagpole Height 30 ft.
  • Legend Canada Flag

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list