Skip Content
FLAG CANADIAN 27INX54IN SCREEN PRIN close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

FLAG CANADIAN 27INX54IN SCREEN PRIN

FLAGS UNLIMITED

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # FGSCAN054GK
  • Mfr. Model # CAN054GK
  • UNSPSC # 55121715
  • CATALOGUE PAGE # 1712
  • Shipping Weight 0.34 lbs

Product Details

Canadian Flag 27 inches x 54 inches DuraKnit.

Technical Specs

  • Width 54"
  • Height 27"
  • Item Canadian Flag
  • Material Duraknit
  • Style Header and 2 Grommets
  • Legend Canada Flag

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list