Skip Content
FK100 FOLDING UTILITY KNIFE close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

FK100 FOLDING UTILITY KNIFE

IRWIN

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # IRW1858318
  • Mfr. Model # 1858318
  • UNSPSC # 27111504
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.38 lbs

Product Details

FK 100 folding utility knife . Patented BladeLock Technology keeps blade locked in place. Liner lock for quick one-handed operation. All metal body design for added durability. Wire stripper for built-in convenience. 1 blade included.

Technical Specs

  • Features Shatterproof
  • Item Utility Knife
  • Includes (1) Blade
  • Number of Blades 3
  • Type Folding Utility
  • Handle Colour Blue
  • Sheath Metal
  • Blade Material Bi-Metal
  • Handle Material Metal
  • Belt Clip Yes
  • Locking Blade Frame Lock
  • Blade Length 3"
  • One-Hand Operation Yes
  • Closed Length 4"
  • Length Open 6-7/32"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list