FIXTUREWALL150 WHPSLAMP INCLUDED close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

FIXTUREWALL150 WHPSLAMP INCLUDED

LUMAPRO

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGE5MM61
  • Mfr. Model # 5MM61
  • UNSPSC # 39111503
  • CATALOGUE PAGE # 1176
  • Shipping Weight 11.5 lbs

Product Details

Wall fixture, power rating 150 watts, lamp HPS, maximum operating current at 120 VAC 2.97 amps, maximum starting current at 120 VAC 4.82 amps, lens glass, height 8 inches, depth 9 inches, width 14 inches, 120 volts, bronze finish, lamp included.

Technical Specs

  • Height 9"
  • Length 14"
  • Ambient Temp. Range -40 Degrees F
  • Housing Finish Bronze
  • Item Wall Pack
  • Width 8"
  • Housing Material Die Cast Aluminium
  • Lamp Type High Pressure Sodium
  • Lamp Watts 150
  • Mounting Wall
  • Socket Type Medium
  • Special Features Wall Mount
  • Suggested Lamp Item No. 2YGF8
  • Lens Type Glass
  • Voltage 120

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list