Skip Content
FIXTURECEILING50 W close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

FIXTURECEILING50 W

LUMAPRO

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGE5MM40
  • Mfr. Model # 5MM40
  • UNSPSC # 39111503
  • CATALOGUE PAGE # 1176
  • Shipping Weight 6.5 lbs

Product Details

Ceiling fixture, power rating 50 watts, lamp HPS, lamp included, operating current at 120 V 0.98 amp, starting current at 120 V 1.45 amps, minimum starting temperature -40 degrees Fahrenheit, height 7-1/4 inches, diameter 9 inches, canopy, bronze, 120 vol

Technical Specs

  • Height 9"
  • Length 7-1/4"
  • Item Wall Pack
  • Ambient Temp. Range -40 Degrees F
  • Width 9"
  • Lamp Watts 50
  • Housing Material Die Cast Aluminum
  • Lamp Type High Pressure Sodium
  • Housing Finish Bronze
  • Mounting Wall
  • Socket Type Medium
  • Special Features Ceiling Mount, Acrylic Lens and Aluminum Reflector
  • Voltage 120
  • Suggested Lamp Item No. GGE2YGF7
  • Standards UL Listed
  • Lens Type Polycarbonate
  • Reflector Material Aluminum

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list