Skip Content
FIXTURE WALL PACK HID HD MH 400W close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

FIXTURE WALL PACK HID HD MH 400W

LUMARK

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # CPLWPM408
  • Mfr. Model # WPM408
  • UNSPSC # 39000000
  • CATALOGUE PAGE # 1176
  • Shipping Weight 32.0 lbs

Product Details

Lumark Wal-Pak high intensity discharge HID lighting fixture, wall pack, metal halide lamp, 400 watt. Impact-resistant borosilicate prismatic glass refractor.

Technical Specs

  • Item Wall Pack, 400 W
  • Lamp Type Metal Halide
  • Voltage 120/277/347
  • Lamp Watts 400

Compliance and Restrictions

  • None

+ Add to Order List
Add to List
Your items were added
Your items were added to some lists
Max quantity exceeded.
The item could not be added to the following List(s)
Your multi-list selection spans across My Lists and Corporate Lists. Please select only one Type.
No Existing List Found. Please Create New List below.
Choose My Order List
Check All
|
Uncheck All
My List
No Existing 'My List' Found. Please Create New 'My List' first.
    Create New List
    Your list has been created
    My List