FIXTURE WALL PACK HID HD MH 250W close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

FIXTURE WALL PACK HID HD MH 250W

LUMARK

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # CPLWPM258
  • Mfr. Model # WPM258
  • UNSPSC # 39000000
  • CATALOGUE PAGE # 1176
  • Shipping Weight 28.0 lbs

Product Details

Lumark Wal-Pak high intensity discharge HID lighting fixture, wall pack, metal halide lamp, 250 watt. Impact-resistant borosilicate prismatic glass refractor.

Technical Specs

  • Item Wall Pack, 250 W
  • Lamp Type Metal Halide
  • Voltage 120/277/347
  • Lamp Watts 250

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list