Skip Content
FIXTURE WALL PACK HID HD HPS 250W close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3
Available only while supplies last. Quantities may be limited.

FIXTURE WALL PACK HID HD HPS 250W

LUMARK

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # CPLWPS258
  • Mfr. Model # WPS258
  • UNSPSC # 39000000
  • CATALOGUE PAGE # N/A
  • Shipping Weight 33.0 lbs

Product Details

Lumark Wal-Pak high intensity discharge HID lighting fixture, wall pack, high pressure sodium lamp, 250 watt. Impact-resistant borosilicate prismatic glass refractor.

Technical Specs

  • Item Wall Pack, 250 W
  • Voltage 120/277/347
  • Lamp Type High Pressure Sodium
  • Lamp Watts 250

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list