Skip Content
FIXTURE WALL BRACKET 2FT close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

FIXTURE WALL BRACKET 2FT

LITHONIA

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # ABR109HJ1
  • Mfr. Model # 109HJ1
  • UNSPSC # 39111503
  • CATALOGUE PAGE # N/A
  • Shipping Weight 10.65 lbs

Technical Specs

  • Height 6-9/16"
  • Ballast Quantity 1
  • Item Wall Fixture
  • Lamp Quantity 2
  • Length 25-9/16"
  • Width 5-5/16"
  • Ambient Temp. Range 0 Degrees F - 104 Degrees F
  • Ballast Type Electronic
  • Description/Special Features 2 ft. Wall Bracket Fixture
  • Housing Finish Powder Coat
  • Lamp Type F17T8
  • Lamp Included No
  • Lamp Watts 17
  • Suggested Lamp Item No. 45749
  • Mounting Wall
  • Voltage Mvolt
  • Standards CSA
  • Fixture Wattage 15

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list