Skip Content
FIXTURE VAPORTITE FLUOR 32W 120V close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3
Available only while supplies last. Quantities may be limited.

FIXTURE VAPORTITE FLUOR 32W 120V

METALUX

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # CPL8TVT3232DRUNVEB
  • Mfr. Model # 8TVT3232DRUNVEB
  • UNSPSC # 39000000
  • CATALOGUE PAGE # 1169
  • Shipping Weight 19.47 lbs

Product Details

Wet location, Vaporite dust resistant fluorescent fixture. Non-corrosive seamless reinforced fiberglass body. Continuous polyurethane gasket. Internal/external brass mounting studs. High impact acrylic/DR diffuser material lens. Lamp not included.

Technical Specs

  • Lamp Watts 32
  • Voltage 120/277
  • Lamp Quantity 4
  • Ballast Type Electronic
  • Ballast Quantity 1

Compliance and Restrictions

  • None

+ Add to Order List
Add to List
Your items were added
Your items were added to some lists
Max quantity exceeded.
The item could not be added to the following List(s)
Your multi-list selection spans across My Lists and Corporate Lists. Please select only one Type.
No Existing List Found. Please Create New List below.
Choose My Order List
Check All
|
Uncheck All
My List
No Existing 'My List' Found. Please Create New 'My List' first.
    Create New List
    Your list has been created
    My List