FIXTURE PENDANT INCAND UTILITY close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

FIXTURE PENDANT INCAND UTILITY

LITHONIA

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # ABR137U78
  • Mfr. Model # 137U78
  • UNSPSC # 39111613
  • CATALOGUE PAGE # 1169
  • Shipping Weight 6.0 lbs

Technical Specs

  • Height 9-7/8"
  • Item Utility Vapor Tights
  • Lamp Quantity 1
  • Length 4-1/2"
  • Width 4-1/2"
  • Description/Special Features Utility Vapor Tights
  • Housing Finish Die Cast Aluminum
  • Housing Material Die Cast Aluminum
  • Lamp Included No
  • Lamp Watts 150
  • Lamp Type Incandescent
  • Mounting Pendant
  • Standards CSA
  • Voltage 120
  • Lens Type Glass
  • Fixture Wattage 150
  • Suggested Lamp Item No. 6V217

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list