Skip Content
FIXTURE MV DUSKLIGHT 175W close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3
Available only while supplies last. Quantities may be limited.

FIXTURE MV DUSKLIGHT 175W

LUMARK

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # CPLMVEL17
  • Mfr. Model # MVEL17
  • UNSPSC # 39111501
  • CATALOGUE PAGE # 1177
  • Shipping Weight 10.65 lbs

Product Details

Outdoor dusk to dawn area fixture. On-at-dusk, off-at-dawn NEMA twistlock style photo control. Die-cast aluminum head. 12 in. acrylic refractor. 15 in. mounting bracket & hardware. 175W metal halide lamp. UL listed for wet locations, CSA Certified.

Technical Specs

  • Ballast Quantity 1
  • Voltage 120 V
  • Lamp Quantity 1
  • Ballast Type Reactor
  • Height 16''
  • Includes 175 W Mercury Vapour Lamp
  • Item Fixture My Dusklight
  • Length 13-2/3''
  • Lamp Type Mv/Mogul
  • Description/Special Features 18'' Arm,12'' Optical, Lamp, Pc
  • Standards CSA Certified

Compliance and Restrictions

  • None

+ Add to Order List
Add to List
Your items were added
Your items were added to some lists
Max quantity exceeded.
The item could not be added to the following List(s)
Your multi-list selection spans across My Lists and Corporate Lists. Please select only one Type.
No Existing List Found. Please Create New List below.
Choose My Order List
Check All
|
Uncheck All
My List
No Existing 'My List' Found. Please Create New 'My List' first.
    Create New List
    Your list has been created
    My List