FIXTURE MOUNT STABILIZER CLIP, STEE close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

This product has been DISCONTINUED and can no longer be ordered.

FIXTURE MOUNT STABILIZER CLIP, STEE

CADDY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG6PFP4
  • Mfr. Model # 6PFP4
  • UNSPSC # 39121303
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.03 lbs

Technical Specs

  • Colour Silver
  • For Use With Square Or Hex-Shaped Electrical Boxes On Ceiling Tiles
  • Item Stabilizer Clip
  • Function Secures And Levels Ceiling Tiles That Have Lifted During The Installation Of Trim Rings And Signage
  • Material Steel
  • Sub-Category Mounting Accessories
  • Characteristics Optional Box Accessory
  • Raised Height 2"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list