FIXTURE LOW PROFILE WRAPAROUND close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

FIXTURE LOW PROFILE WRAPAROUND

LITHONIA

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # ABR218U92
  • Mfr. Model # 218U92
  • UNSPSC # 39111501
  • CATALOGUE PAGE # 1170
  • Shipping Weight 16.0 lbs

Technical Specs

  • Ballast Quantity 1
  • Fixture Type Wrap
  • Item Wrap Fixture
  • Height 2-63/64"
  • Length 48"
  • Lamp Quantity 4
  • Width 15-1/4"
  • Ambient Temp. Range 0 Degrees F - 104 Degrees F
  • Description/Special Features 4 Lamp T8 Wrap
  • Ballast Type Electronic
  • Housing Finish Powder Coat
  • Lamp Included No
  • Lamp Type F32T8
  • Mounting Surface
  • Suggested Lamp Item No. 26668
  • Lamp Watts 32
  • Voltage 120 - 277
  • Standards CSA
  • Fixture Wattage 112
  • Replacement Lens 1VNR3

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list