FIXTURE LO-BAY ENTERPRISE 250W MH close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

This product has been DISCONTINUED and can no longer be ordered.

FIXTURE LO-BAY ENTERPRISE 250W MH

LUMARK

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # CPLFM258OR
  • Mfr. Model # FM258OR
  • UNSPSC # 39000000
  • CATALOGUE PAGE # 1178
  • Shipping Weight 29.27 lbs

Product Details

Enterprise low bay fixture. Spun aluminum with reflective polyester powder coat reflector, prismatic acrylic lens. Slide-on mounting box with tapped opening 3/4 in. conduit. Lamp not included. Operates with high pressure sodium or metal halide lamp.

Technical Specs

  • Item Low-Bay, 250 W

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list