Skip Content
FIXTURE HI BAY STEELER HPS 400W TT close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

FIXTURE HI BAY STEELER HPS 400W TT

LUMARK

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # CPLHPSS408
  • Mfr. Model # HPSS408
  • UNSPSC # 39111515
  • CATALOGUE PAGE # 1178
  • Shipping Weight 20.0 lbs

Product Details

Lumark Steeler high intensity discharge HID lighting fixture, high bay ballast, 400 watt, 15 inch outside diameter, for use with high pressure sodium lamps.

Technical Specs

  • Lamp Included Yes
  • Lamp Type High Pressure Sodium
  • Lamp Watts 400
  • Voltage 120/277/347

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list