Skip Content
FIXTURE HANGER,FLUORESCENT,TOP MOUN close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

FIXTURE HANGER,FLUORESCENT,TOP MOUN

CADDY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG2KXK2
  • Mfr. Model # 2KXK2
  • UNSPSC # 39111501
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.04 lbs

Technical Specs

  • For Use With Industrial Fluorescent Fixtures
  • Item Hanger
  • Description/Special Features Top Mount, Supported From S-Hooks and Jack Chain, Load Limit 50 Lbs.
  • Finish Plain
  • Length 4"
  • Sub-Category Fixture Hanging and Mounting

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list