FIXTURE,FLOODLIGHT close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Close x
USING 360° VIEWING:

Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.

Zoom In: Double click on image.

Zoom Out/Reset: Put photo at full zoom & then double click.

FIXTURE,FLOODLIGHT

LUMAPRO

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGE5MM54
  • Mfr. Model # 5MM54
  • UNSPSC # 39111501
  • CATALOGUE PAGE # 1175
  • Shipping Weight 2.25 lbs

Product Details

Floodlight, General Purpose Fixture Type, Quartz Halogen Lamp Type, 500 Fixture Wattage, Suggested Lamp Item No. 2V384, 120 Voltage, RSC Socket Base Socket Type, Wide Light Distribution, Description/Special Features 1/2 In. NPS Adjustable Stem Mount, Bron

Technical Specs

  • Height 6-1/2"
  • Depth 4"
  • Item Medium Floodlight
  • Width 9"
  • Housing Finish Bronze
  • Mounting 1/2" NPS Swivel Fits All Standard J-Box
  • Lamp Type Quartz Halogen
  • Description/Special Features Wet Location
  • Housing Material Die Cast Aluminium
  • Socket Type RSC Socket Base
  • Suggested Lamp Item No. 2V384
  • Voltage 120 V
  • Light Distribution Wide
  • Standards UL/CUL Listed for Wet Location
  • Fixture Wattage 500
  • Lamp Included / Lamp Not Included Lamp Included

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list