Skip Content
FIXTURE CEILING MNT W/PROOF 150W close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

FIXTURE CEILING MNT W/PROOF 150W

SCEPTER

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # SCRLVPF150C
  • Mfr. Model # LVPF150C
  • UNSPSC # 39111501
  • CATALOGUE PAGE # 1169
  • Shipping Weight 2.0 lbs

Product Details

Ceiling mounted incandescent light fixture. Supplied with socket base assembly, guard, gaskets, brass screws and standard glass globe. Hub has four 3/4 inch threaded ports and integral mounting feet. Accommodates up to 150 watt (max.) A line bulb.

Technical Specs

  • Housing Material Non-Metallic
  • Lamp Type Incandescent
  • Lamp Included No
  • Lamp Watts 150
  • Mounting Ceiling
  • Item Ceiling Mount
  • Length 10"
  • Width 4-3/4"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list