FIXTURE CEILING INCAND UTILITY close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

FIXTURE CEILING INCAND UTILITY

LITHONIA

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # ABR137U79
  • Mfr. Model # 137U79
  • UNSPSC # 39111613
  • CATALOGUE PAGE # 1169
  • Shipping Weight 2.5 lbs

Technical Specs

  • Height 9-1/8"
  • Lamp Quantity 1
  • Item Utility Vapor Tights
  • Length 4-1/2"
  • Width 4-3/16"
  • Housing Finish Die Cast Aluminium
  • Description/Special Features Utility Vapor Tights
  • Housing Material Die Cast Aluminium
  • Lamp Included No
  • Lamp Type Incandescent
  • Lamp Watts 150
  • Voltage 120 V
  • Standards CSA
  • Mounting Ceiling
  • Lens Type Glass
  • Fixture Wattage 150
  • Suggested Lamp Item No. 2plk4

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list