FIXTURE CEILING CFL UTILITY close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

FIXTURE CEILING CFL UTILITY

LITHONIA LIGHTING

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # ABR137U7E
  • Mfr. Model # 137U7E
  • UNSPSC # 39111613
  • CATALOGUE PAGE # 1169
  • Shipping Weight 6.0 lbs

Technical Specs

  • Length 7"
  • Lamp Quantity 1
  • Item Utility Vapor Tights
  • Width 7"
  • Height 14-7/8"
  • Description/Special Features Utility Vapor Tights
  • Housing Finish Die Cast Aluminum
  • Lamp Included Yes
  • Lamp Type CFL
  • Lamp Watts 42
  • Housing Material Die Cast Aluminum
  • Mounting Ceiling
  • Standards CSA
  • Voltage 120
  • Lens Type Glass
  • Fixture Wattage 42
  • Suggested Lamp Item No. 1PHA9

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list