Skip Content
FIXTURE BALLAST 2 LAMP 4FT 120-277V close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

This product has been DISCONTINUED and can no longer be ordered.

FIXTURE BALLAST 2 LAMP 4FT 120-277V

METALUX

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # CPLICF232UNVEB81U
  • Mfr. Model # ICF232UNVEB81U
  • UNSPSC # 39000000
  • CATALOGUE PAGE # N/A
  • Shipping Weight 9.8 lbs

Product Details

Use for mounting heights between 8 to 15 ft. Installation: Surface or suspension mounting. Channel connectors for continuous row installation. Housing: White baked enamel finish. Apertured reflectors (IA Series) provide a cleaning effect permitting airflo

Technical Specs

  • Ballast Quantity 1
  • Ballast Type Electronic
  • Lamp Watts 32
  • Lamp Quantity 2
  • Voltage 120/277

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list