Skip Content
FIXTURE AREA 70 W close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Close x
USING 360° VIEWING:

Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.

Zoom In: Double click on image.

Zoom Out/Reset: Put photo at full zoom & then double click.

FIXTURE AREA 70 W

LUMAPRO

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGE4VM79
  • Mfr. Model # 4VM79
  • UNSPSC # 39111605
  • CATALOGUE PAGE # 1177
  • Shipping Weight 6.7 lbs

Product Details

Security lighting, HPS lamp type, medium socket type, 120 voltage, 70 lamp watts, aluminum reflector material, die cast aluminum housing material, 5 in. mounting arm mounting, description/special features twist-lock photoelectric, type V light distribution. 15-1/2 in. length, 12 in. width, 12 in. height, CSA certified.

Technical Specs

  • Height 12"
  • Length 15-1/2"
  • Item Area/Security Light Fixture
  • Description/Special Features Twist-lock Photoelectric
  • Width 12"
  • Housing Finish Aluminum
  • Lamp Watts 70
  • Mounting 5" Mounting Arm
  • Housing Material Die Cast Aluminum
  • Lamp Type High Pressure Sodium
  • Suggested Lamp Item No. 2YGF6
  • Voltage 120
  • Socket Type Medium
  • Light Distribution Type V
  • Lens Type Acrylic
  • Reflector Material Aluminum
  • Standards UL Listed, CSA Certified

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list