FIXTUR COMM STRIP 4FT close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

FIXTUR COMM STRIP 4FT

LITHONIA

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # ABR197X7Y
  • Mfr. Model # 197X7Y
  • UNSPSC # 39111533
  • CATALOGUE PAGE # N/A
  • Shipping Weight 4.0 lbs

Technical Specs

  • Height 2-3/4"
  • Item Strip Fixture
  • Lamp Quantity 1
  • Ballast Quantity 1
  • Length 48-1/4"
  • Width 1-7/8"
  • Ambient Temp. Range 0 to 104 Degrees F
  • Ballast Type Electronic
  • Description/Special Features Strip Fixture
  • Housing Finish Powder Coat
  • Lamp Included No
  • Mounting Surface/Chain
  • Lamp Type F32T8
  • Lamp Watts 32
  • Suggested Lamp Item No. 66348
  • Fixture Wattage 28
  • Standards UL
  • Voltage 120 - 277
  • Fixture Type Narrow
  • Footnotes 2,9

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list