FIXED TILT MIRROR 24IN X36IN close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

FIXED TILT MIRROR 24IN X36IN

FROST

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # FST94124X36FT
  • Mfr. Model # 94124X36FT
  • UNSPSC # 31241700
  • CATALOGUE PAGE # 1756
  • Shipping Weight 50.5 lbs

Technical Specs

  • Depth (In.) 4 mm Glass
  • Item Mirror
  • Height (In.) 36
  • Type Fixed Tilt
  • Frame Channel
  • Width (In.) 24
  • Body Material Stainless Steel Frame

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list