Skip Content
FIXED STAPLE HASP,ZINC PLATED close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

FIXED STAPLE HASP,ZINC PLATED

NATIONAL HARDWARE

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG4FWD3
  • Mfr. Model # 4FWD3
  • UNSPSC # 31162402
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.41 lbs

Technical Specs

  • Includes -
  • Item Hasp
  • Hasp Height 29/32"
  • Hasp Length 6"
  • Hasp Finish Zinc
  • Hasp Staple Type Fixed
  • Hasp Width 1-3/4"
  • Max. Shackle Dia. 3/8"
  • Hasp Style Conventional
  • Hasp Material Steel

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list