Skip Content
FIXED STAPLE HASP,STEEL close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

FIXED STAPLE HASP,STEEL

NATIONAL HARDWARE

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG4FWD8
  • Mfr. Model # 4FWD8
  • UNSPSC # 31162402
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.09 lbs

Technical Specs

  • Includes -
  • Item Hasp
  • Hasp Height 45/64"
  • Hasp Finish Steel
  • Hasp Length 2-1/2"
  • Hasp Staple Type Fixed
  • Hasp Width 1"
  • Max. Shackle Dia. 5/16"
  • Hasp Style Conventional
  • Hasp Material Steel

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list