!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
FIXED STAPLE HASP,STEEL

FIXED STAPLE HASP,STEEL

NATIONAL HARDWARE

FIXED STAPLE HASP,STEEL close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.

This product has been DISCONTINUED and can no longer be ordered.

Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
FIXED STAPLE HASP,STEEL

FIXED STAPLE HASP,STEEL

NATIONAL HARDWARE

https://catalogue.grainger.ca/2023?hybris=true
  • Item # WWG4FWD6
  • Mfr. Model # 4FWD6
  • UNSPSC # 31162402
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.47 lbs

Technical Specs

  • Item Hasp
  • Hasp Style Conventional
  • Hasp Finish Galvanized Steel
  • Hasp Width 1 3/4 in
  • Max. Shackle Dia. 3/8 in
  • Hasp Staple Type Fixed
  • Hasp Material Steel
  • Hasp Length 6"
  • Hasp Height 29/32"
  • Includes Screws

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list