FIXED PIN SPANNER WRENCH,1/8X1/8,2 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

FIXED PIN SPANNER WRENCH,1/8X1/8,2

WESTWARD

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WSW5RDZ3
  • Mfr. Model # 5RDZ3
  • UNSPSC # 27111726
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.28 lbs

Technical Specs

  • Pin Dia. 1/8"
  • Capacity 2"
  • Item Fixed Pin Spanner Wrench
  • Application For Use on Service Collars and Lock Nut Rings
  • Finish Black Oxide
  • Pin Length 1/8"
  • Standards Federal Specification GGG-W-665C
  • Overall Length 6-3/8"
  • Wrench Material Chrome Vanadium Steel

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list