FIXED HEIGHT BOLLARD 4 1/4 IN DIA close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

FIXED HEIGHT BOLLARD 4 1/4 IN DIA

VESTIL

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # VESPARK-P108
  • Mfr. Model # PARK-P108
  • UNSPSC # 46161532
  • CATALOGUE PAGE # N/A
  • Shipping Weight 8.0 lbs

Technical Specs

  • Finish Powder Coated
  • Includes Top Mounted Eyelet
  • Number of Mounting Holes 4
  • Outside Dia. 4-1/4"
  • Overall Height 35-1/2"
  • Overall Length 4-1/4"
  • Locking System No
  • Lighted No
  • Net Weight 6-1/2 lbs.
  • Installation Depth 4-1/4"
  • Mounting Plate Dimensions 4" dia.
  • Bollard Shape Round
  • Mounting Surface Concrete
  • Bollard Function Fixed
  • Cap Shape Flat with Eyelet
  • Bollard Cover Color Yellow

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list