Skip Content
FIXED GAS DETECTOR,C3H8, CH4 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

FIXED GAS DETECTOR,C3H8, CH4

SAFE-T-ALERT

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG25K785
  • Mfr. Model # 25K785
  • UNSPSC # 46171613
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.8 lbs

Technical Specs

  • Features End of Life Signal
  • Gas Type C3H8, CH4
  • Includes Locking Bracket
  • Height 3"
  • Depth 1-3/8"
  • Item Fixed Gas Detector
  • Colour Gray
  • Number of Channels 1
  • Width 5-1/2"
  • Display No
  • NEMA Rating Type 1
  • Resolution 1%
  • Operating Temp. Range -31 to 150 Degrees F
  • Standards UL Listed to UL 1484 and ULC, CGA Approved
  • Power Required 120VAC
  • IP Rating IP32
  • Status Indicator LED Lights
  • Sensor Range 0 to 99% by Volume
  • Alarm Type Audible/Visual

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list