FIXED FLANGE TIGHTENER,3/8 IN close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

This product has been DISCONTINUED and can no longer be ordered.

FIXED FLANGE TIGHTENER,3/8 IN

POWER DRIVE

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG6AGL2
  • Mfr. Model # 6AGL2
  • UNSPSC # 26111533
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.1 lbs

Technical Specs

  • Item Fixed Flange Tightener
  • Tightener Shaft Required 6AGL6, 6AGL7
  • Use w/Flat Face Idlers 6AGP2, 6AGP3
  • Use w/Gearbelt Pulley Idler 6AGN9, 6AGP1
  • Use w/Idler Sprockets 6AGN5 to 6AGN8
  • Use w/V-Belt Idler Sheaves 6AGP6, 6AGP7, 6AGP8
  • Bolt Center (In.) 3-1/2
  • Bolt Hole (In.) 3/8
  • Idler Bushing 6AGL4

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list