Skip Content
FIXED EYE PULLY CHROME close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

FIXED EYE PULLY CHROME

GRAINGER APPROVED

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGH1RCH8
  • Mfr. Model # 1RCH8
  • UNSPSC # 24101613
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.65 lbs

Technical Specs

  • Finish Zinc
  • Item Pulley
  • Size 2-1/2"
  • Max. Load Capacity 550 lbs.
  • Eye Hook Inside Dia. 1/2"
  • Type Fixed Eye
  • Sheave Outside Dia. 2-1/2"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list