FIXED EYE PANIC SNAP BOLT CHROME close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

FIXED EYE PANIC SNAP BOLT CHROME

GRAINGER APPROVED

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGH1RCC6
  • Mfr. Model # 1RCC6
  • UNSPSC # 24101613
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.25 lbs

Technical Specs

  • Item Snap Bolt
  • Finish Chrome
  • Height 1-1/2"
  • Material Steel
  • Size 3-7/8"
  • Width 1-1/16"
  • Overall Length 3-7/8"
  • Type Fixed-Eye Panic
  • Eye Width 3/4"
  • Max. Load Capacity 160 lbs.
  • Eye Inside Dia. 3/4"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list