Skip Content
FIXED EYE BLOCK,3.5 IN close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

FIXED EYE BLOCK,3.5 IN

GRAINGER APPROVED

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG4JX82
  • Mfr. Model # 4JX82
  • UNSPSC # 31171804
  • CATALOGUE PAGE # N/A
  • Shipping Weight 2.85 lbs

Technical Specs

  • Finish Zinc
  • Item Block
  • Sheave Material All-steel
  • Bearing Type Plain
  • Designed For Wire Rope
  • Working Load Limit 1,550 lbs.
  • Max. Cable Size 5/16"
  • Eye Hook Inside Dia. 17/32"
  • Sheave Outside Dia. 3-1/2"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list