Skip Content
FIXED BLADE KNIFE,FINE,SS,3-5/16IN, close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

FIXED BLADE KNIFE,FINE,SS,3-5/16IN,

SCHRADE

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG21R626
  • Mfr. Model # 21R626
  • UNSPSC # 27111504
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.35 lbs

Technical Specs

  • Application Hunting Knife
  • Features Curved Design For Easy Deboning
  • Includes Leather Sheath
  • Item Fixed Blade Knife
  • Number of Blades 1
  • Type Old Timer(R) Sharpfinger
  • Blade Type Caping, Satin
  • Blade Edge Fine
  • Handle Colour Brown
  • Handle Material Delrin
  • Sheath Yes
  • Blade Material 7Cr17 High Carbon Stainless Steel
  • Locking Blade No Locking Blade
  • One-Hand Operation No
  • Belt Clip No
  • Blade Length 3-5/16"
  • Closed Length Fixed
  • Length Open 7"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list