FIXED BLADE KNIFE,FINE,DROP POINT,3 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

FIXED BLADE KNIFE,FINE,DROP POINT,3

CAMILLUS

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG10F679
  • Mfr. Model # 10F679
  • UNSPSC # 27111504
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.48 lbs

Technical Specs

  • Features Will Not Flake, Blister, Chip or Peel and is Harder Than Untreated Steel so Blades Stay Sharper, Longer
  • Number of Blades 1
  • Item Fixed Blade Knife
  • Blade Edge Fine
  • Blade Type Drop Point
  • Handle Colour Black
  • Blade Material AUS-8 Japanese Steel, Carbonitride Titanium
  • Sheath Yes
  • Handle Material Micarta
  • Locking Blade No Locking Blade
  • Blade Length 3-3/4"
  • Belt Clip No
  • One-Hand Operation Yes
  • Closed Length 7-3/4"
  • Length Open 7-3/4"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list