Skip Content
FIXED BLADE KNIFE,BOWIE,SATIN,10 IN close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

FIXED BLADE KNIFE,BOWIE,SATIN,10 IN

SOG

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG20H248
  • Mfr. Model # 20H248
  • UNSPSC # 27111504
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.75 lbs

Technical Specs

  • Includes Nylon Sheath
  • Item Fixed Blade Knife
  • Handle Colour Black
  • Blade Material 8Cr13MoV Stainless
  • Sheath Yes
  • Blade Type Bowie, Satin
  • Blade Edge Straight
  • Handle Material Kraton
  • Blade Length 10"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list