FIXED BLADE KNIFE,BOWIE,BLK,9-3/4 I close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

This product has been DISCONTINUED and can no longer be ordered.

FIXED BLADE KNIFE,BOWIE,BLK,9-3/4 I

SOG

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG20H247
  • Mfr. Model # 20H247
  • UNSPSC # 27111504
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.5 lbs

Technical Specs

  • Application Camping, Hiking, Everyday Carry, Fishing, Hunting, Outdoors, And More
  • Number of Blades 1
  • Includes Nylon Sheath
  • Item Fixed Blade Knife
  • Blade Edge Straight
  • Type Jungle Warrior
  • Blade Type Bowie, Black
  • Sheath Yes
  • Handle Colour Black
  • Blade Material 8Cr13MoV Stainless
  • Handle Material Kraton
  • One-Hand Operation No
  • Belt Clip No
  • Locking Blade Fixed
  • Blade Length 9-3/4"
  • Length Open 15-1/4"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list