FITTINGS AIR 3/8IN close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

FITTINGS AIR 3/8IN

PARKER

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # DYEEZ371-6FP
  • Mfr. Model # EZ371-6FP
  • UNSPSC # 27131613
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.35 lbs

Technical Specs

  • Application Pneumatic
  • Finish Zinc with Clear Trivalent Chromate
  • Temp. Range -40 Degrees F - 250 Degrees F
  • Max. Flow 50 CFM
  • Item Air Hose Quick Coupling
  • Standards MIL-C-4109F, ISO 6150-B, ISO 4414
  • Interchange Type - Quick Connect Air Couplings Industrial
  • Hose Connection - Quick Connect Air Couplings (F)NPT
  • Body Size - Quick Connect Air Couplings 3/8"
  • Max. Pressure - Quick Connect Air Couplings 300 PSI
  • Pipe Size - Quick Connect Air Couplings 3/8"
  • Product Grouping - Quick Connect Air Couplings Quick Coupler Body
  • Locking Type - Quick Connect Air Couplings Push-to-Connect
  • Material - Quick Connect Air Couplings Steel
  • Seals - Quick Connect Air Couplings Nitrile

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list